Zoro Homepage

Tab A9+ 4+64GB USC Graphite

  • Mfr # SMX218UZAAUSC

  • Zoro # G012432131


product price: $283.79
/ea
Free Shipping & Returns

Key Features

Screen Size
11 in
GPS
Yes
Head SAR Value Maximum
0.42-W/kg
USB Type-C Detail
USB Type-C 2.0
Operating System
Android 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX218UZAAUSC
Zoro #
G012432131
UPC #
887276824802
Country of Origin
China

Dimensions

Screen Size
11 in
Height
6.6 in
SIM Size Supported
eSIM, Nano
Width
10.1 in
Depth
0.3 in
Internal Memory Size
64 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.