Zoro Homepage

Tab A9 4+64GB VZW Graphite

  • Mfr # SM-X117UZAAVZW

  • Zoro # G616382962


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Family Code
Galaxy Tab A9
Internal Memory Size
64 GB
Megapixels - Main Camera
8 Megapixel
Screen Refresh Rate
60 Hz
Screen Size
8.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-X117UZAAVZW
Zoro #
G616382962
UPC #
887276991665
Country of Origin
China

Dimensions

Internal Memory Size
64 GB
Screen Size
8.7

Details

Family Code
Galaxy Tab A9
Megapixels - Main Camera
8 Megapixel
Screen Refresh Rate
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.