Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab S10+ 12+256GB Gray

  • Mfr # SMX820NZAAXAR

  • Zoro # G914935761


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12.4 in
Battery Capacity
10090 mAh
Rear Camera Resolution
13 Megapixel
Flash Memory Capacity
256 GB
Trunk SAR Value Maximum
0.71-W/kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX820NZAAXAR
Zoro #
G914935761
UPC #
887276861999
Country of Origin
Viet Nam

Dimensions

Screen Size
12.4 in
Height
0.2 in
Width
7.3 in
Depth
11.2 in
Internal Memory Size
256 GB

Details

Battery Capacity
10090 mAh
Rear Camera Resolution
13 Megapixel
Flash Memory Capacity
256 GB
Trunk SAR Value Maximum
0.71-W/kg
Memory Card Supported
microSDXC, microSD
AI-powered
Yes
Second Rear Camera Resolution
8 Megapixel
Maximum Battery Run Time
16 Hours
Front Camera Resolution
12 Megapixel
Brightness
162 Nit
Standard Memory
12 GB
Wireless LAN
Yes
2nd Processor Speed
2 GHz
Battery Chemistry
Lithium Ion (Li-Ion)
Sensor Type
Proximity Sensor, Accelerometer, Gyro Sensor, Fingerprint Sensor, Digital Compass
Front Camera
Yes
Combined Processor Core
Octa-core
Operating System
Android 14
Focus Modes
Auto-focus
USB Type-C
Yes
Screen Resolution
2800 x 1752
Processor Core
Quad-core (4 Core)
High Dynamic Range (HDR) Type
HDR10+
Chipset Model
Dimensity 9300+ (MT6989)
Maximum Power Supply Wattage
45 W
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Operating System Platform
Android
USB Type-C Detail
USB Type-C 3.2 Gen 1, Magnetic Connector
Graphics Controller Model
Immortalis-G720 MC12
Rear Camera
Yes
2nd Processor Core
Quad-core (4 Core)
Screen Mode
WQXGA+
Features
Galileo, Face Recognition, Beidou, Quasi-Zenith Satellite System (QZSS), GLONASS, Water Resistant, Anti-reflective
Finger Print Reader
Yes
Package Contents
Galaxy Tab S10+ SM-X820 Tablet S Pen USB-C Data Cable Ejection Pin
Power Source
Battery
Bluetooth
Yes
Virtual Assistant Supported
Gemini, Bixby
Processor Speed
3.25 GHz
Display Screen Type
Dynamic AMOLED 2X
Memory Card Supported Capacity
1.50 TB
Aspect Ratio
0.67361
GPS
Yes
Item
Tablet
Megapixels - Main Camera
13 Megapixel
Battery Life
16 Hours

Description

Galaxy Tab S10+ 12+256GB WiFi Moonstone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.