Zoro Homepage

Tab S10+ 12+256GB TMO Gray

  • Mfr # SMX828UZAAXAU

  • Zoro # G114935721


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12.4 in
Bluetooth
Yes
Combined Processor Core
Octa-core
Operating System Platform
Android
Maximum Power Supply Wattage
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX828UZAAXAU
Zoro #
G114935721
UPC #
887276860695
Country of Origin
Viet Nam

Dimensions

Screen Size
12.4 in
SIM Size Supported
eSIM, Nano
Height
0.2 in
Width
7.3 in
Depth
11.2 in
Internal Memory Size
256 GB

Details

Bluetooth
Yes
Combined Processor Core
Octa-core
Operating System Platform
Android
Maximum Power Supply Wattage
45 W
Finger Print Reader
Yes
Graphics Controller Model
Immortalis-G720 MC12
AI-powered
Yes
Operating System
Android 14
High Dynamic Range (HDR) Type
HDR10+
Battery Chemistry
Lithium Ion (Li-Ion)
Focus Modes
Auto-focus
2nd Processor Speed
2 GHz
Cellular Data Connectivity Technology
HSPA, GPRS, HSDPA, LTE, EDGE
Standard Memory
12 GB
Cellular Generation
5G
Screen Mode
WQXGA+
Power Source
Battery
GPS
Yes
Memory Card Supported
microSDXC, microSD
Package Contents
Galaxy Tab S10+ SM-X828U Tablet S Pen Data Cable Ejection Pin
Front Camera
Yes
Rear Camera
Yes
Trunk SAR Value Maximum
0.91-W/kg
Rear Camera Resolution
13 Megapixel
Features
Water Resistant, Face Recognition, Anti-reflective
Aspect Ratio
0.67361
Display Screen Type
Dynamic AMOLED 2X
Virtual Assistant Supported
Gemini, Bixby
Front Camera Resolution
12 Megapixel
Cellular Phone Capability
Yes
Cellular Network Supported
GSM 1900, HSDPA 900, HSDPA 2100, HSDPA 1900, GSM 850, GSM 1800, GSM 900, HSDPA 850, HSDPA 1700
Processor Speed
3.25 GHz
Wireless LAN
Yes
USB Type-C
Yes
Second Rear Camera Resolution
8 Megapixel
Chipset Model
Dimensity 9300+ (MT6989)
WWAN Supported
Yes
Flash Memory Capacity
256 GB
Sensor Type
Proximity Sensor, Accelerometer, Fingerprint Sensor, Gyro Sensor, Digital Compass
Memory Card Supported Capacity
1.50 TB
Battery Capacity
10090 mAh
Processor Core
Quad-core (4 Core)
2nd Processor Core
Quad-core (4 Core)
Maximum Battery Run Time
16 Hours
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Brightness
162 Nit
USB Type-C Detail
USB Type-C 3.2 Gen 1, Magnetic Connector
Screen Resolution
2800 x 1752
Item
Tablet
Battery Life
16 Hours
Family Code
Galaxy Tab S10+
Megapixels - Main Camera
13 Megapixel

Description

Galaxy Tab S10+ 12+256GB TMO Moonstone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.