Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab S10+ 12+256GB USC Gray

  • Mfr # SMX828UZAAUSC

  • Zoro # G314935828


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12.4 in
Wireless LAN
Yes
GPS
Yes
Maximum Battery Run Time
16 Hours
Screen Resolution
2800 x 1752
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX828UZAAUSC
Zoro #
G314935828
UPC #
887276866444
Country of Origin
Viet Nam

Dimensions

Screen Size
12.4 in
SIM Size Supported
eSIM, Nano
Width
7.3 in
Height
0.2 in
Depth
11.2 in
Internal Memory Size
256 GB

Details

Wireless LAN
Yes
GPS
Yes
Maximum Battery Run Time
16 Hours
Screen Resolution
2800 x 1752
Power Source
Battery
Operating System Platform
Android
Aspect Ratio
0.67361
Rear Camera
Yes
Finger Print Reader
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Graphics Controller Model
Immortalis-G720 MC12
Battery Chemistry
Lithium Ion (Li-Ion)
Screen Mode
WQXGA+
USB Type-C
Yes
Front Camera Resolution
12 Megapixel
Processor Core
Quad-core (4 Core)
USB Type-C Detail
USB Type-C 3.2 Gen 1, Magnetic Connector
Combined Processor Core
Octa-core
2nd Processor Core
Quad-core (4 Core)
Flash Memory Capacity
256 GB
Cellular Phone Capability
Yes
Virtual Assistant Supported
Bixby, Gemini
Memory Card Supported Capacity
1.50 TB
Trunk SAR Value Maximum
0.91-W/kg
Cellular Generation
5G
Battery Capacity
10090 mAh
Processor Speed
3.25 GHz
2nd Processor Speed
2 GHz
Cellular Data Connectivity Technology
HSPA, HSDPA, LTE, EDGE, GPRS
Focus Modes
Auto-focus
Display Screen Type
Dynamic AMOLED 2X
WWAN Supported
Yes
AI-powered
Yes
Maximum Power Supply Wattage
45 W
Sensor Type
Accelerometer, Digital Compass, Fingerprint Sensor, Proximity Sensor, Gyro Sensor
High Dynamic Range (HDR) Type
HDR10+
Package Contents
Galaxy Tab S10+ SM-X828U Tablet S Pen Data Cable Ejection Pin
Operating System
Android 14
Second Rear Camera Resolution
8 Megapixel
Features
Face Recognition, Anti-reflective, Water Resistant
Front Camera
Yes
Standard Memory
12 GB
Cellular Network Supported
HSDPA 2100, HSDPA 850, GSM 1900, HSDPA 900, HSDPA 1700, HSDPA 1900, GSM 1800, GSM 850, GSM 900
Bluetooth
Yes
Rear Camera Resolution
13 Megapixel
Memory Card Supported
microSDXC, microSD
Brightness
162 Nit
Chipset Model
Dimensity 9300+ (MT6989)
Item
Tablet
Battery Life
16 Hours
Megapixels - Main Camera
13 Megapixel

Description

Galaxy Tab S10+ 12+256GB USC Moonstone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.