Zoro Homepage

Tab S10+ 12+256GB VZW Gray

  • Mfr # SMX828UZAAVZW

  • Zoro # G814935748


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12.4 in
2nd Processor Speed
2 GHz
Focus Modes
Auto-focus
Screen Mode
WQXGA+
Combined Processor Core
Octa-core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX828UZAAVZW
Zoro #
G814935748
UPC #
887276845210
Country of Origin
Viet Nam

Dimensions

Screen Size
12.4 in
Width
7.3 in
SIM Size Supported
eSIM, Nano
Depth
11.2 in
Height
0.2 in
Internal Memory Size
256 GB

Details

2nd Processor Speed
2 GHz
Focus Modes
Auto-focus
Screen Mode
WQXGA+
Combined Processor Core
Octa-core
Maximum Power Supply Wattage
45 W
Cellular Data Connectivity Technology
HSPA, EDGE, LTE, HSDPA, GPRS
Cellular Phone Capability
Yes
Sensor Type
Accelerometer, Proximity Sensor, Digital Compass, Fingerprint Sensor, Gyro Sensor
USB Type-C
Yes
Features
Water Resistant, Anti-reflective, Face Recognition
Battery Capacity
10090 mAh
Finger Print Reader
Yes
USB Type-C Detail
USB Type-C 3.2 Gen 1, Magnetic Connector
Memory Card Supported
microSD, microSDXC
High Dynamic Range (HDR) Type
HDR10+
Front Camera Resolution
12 Megapixel
Flash Memory Capacity
256 GB
Maximum Battery Run Time
16 Hours
Processor Core
Quad-core (4 Core)
Second Rear Camera Resolution
8 Megapixel
Processor Speed
3.25 GHz
Display Screen Type
Dynamic AMOLED 2X
Chipset Model
Dimensity 9300+ (MT6989)
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Cellular Generation
5G
2nd Processor Core
Quad-core (4 Core)
Wireless LAN
Yes
Power Source
Battery
Rear Camera Resolution
13 Megapixel
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth
Yes
Brightness
162 Nit
Standard Memory
12 GB
Virtual Assistant Supported
Gemini, Bixby
GPS
Yes
Rear Camera
Yes
Graphics Controller Model
Immortalis-G720 MC12
Memory Card Supported Capacity
1.50 TB
WWAN Supported
Yes
Package Contents
Galaxy Tab S10+ SM-X828U Tablet S Pen Data Cable Ejection Pin
AI-powered
Yes
Operating System Platform
Android
Operating System
Android 14
Aspect Ratio
0.67361
Screen Resolution
2800 x 1752
Trunk SAR Value Maximum
0.91-W/kg
Cellular Network Supported
HSDPA 1700, HSDPA 900, GSM 1800, HSDPA 850, HSDPA 1900, GSM 1900, GSM 850, GSM 900, HSDPA 2100
Front Camera
Yes
Item
Tablet
Megapixels - Main Camera
13 Megapixel
Battery Life
16 Hours
Family Code
Galaxy Tab S10+
HD Resolution
2800 x 1752

Description

Galaxy Tab S10+ 12+256GB VZW Moonstone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.