Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab S10+ 12+512GB Gray

  • Mfr # SMX820NZAEXAR

  • Zoro # G714935787


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12.4 in
Trunk SAR Value Maximum
0.71-W/kg
USB Type-C
Yes
Wireless LAN
Yes
Maximum Power Supply Wattage
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX820NZAEXAR
Zoro #
G714935787
UPC #
887276861975
Country of Origin
Viet Nam

Dimensions

Screen Size
12.4 in
Height
0.2 in
Width
7.3 in
Depth
11.2 in
Internal Memory Size
512 GB

Details

Trunk SAR Value Maximum
0.71-W/kg
USB Type-C
Yes
Wireless LAN
Yes
Maximum Power Supply Wattage
45 W
USB Type-C Detail
USB Type-C 3.2 Gen 1, Magnetic Connector
Chipset Model
Dimensity 9300+ (MT6989)
Package Contents
Galaxy Tab S10+ SM-X820 Tablet S Pen USB-C Data Cable Ejection Pin
Rear Camera Resolution
13 Megapixel
Memory Card Supported
microSD, microSDXC
Processor Core
Quad-core (4 Core)
Rear Camera
Yes
Screen Resolution
2800 x 1752
Focus Modes
Auto-focus
Battery Capacity
10090 mAh
Combined Processor Core
Octa-core
Operating System Platform
Android
Bluetooth
Yes
Front Camera Resolution
12 Megapixel
Display Screen Type
Dynamic AMOLED 2X
Operating System
Android 14
Sensor Type
Accelerometer, Gyro Sensor, Proximity Sensor, Fingerprint Sensor, Digital Compass
2nd Processor Speed
2 GHz
Maximum Battery Run Time
16 Hours
Memory Card Supported Capacity
1.50 TB
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Galileo, Quasi-Zenith Satellite System (QZSS), Face Recognition, GLONASS, Beidou, Anti-reflective, Water Resistant
Power Source
Battery
Virtual Assistant Supported
Gemini, Bixby
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Second Rear Camera Resolution
8 Megapixel
High Dynamic Range (HDR) Type
HDR10+
Screen Mode
WQXGA+
Brightness
162 Nit
Aspect Ratio
0.67361
Graphics Controller Model
Immortalis-G720 MC12
Flash Memory Capacity
512 GB
Standard Memory
12 GB
Processor Speed
3.25 GHz
2nd Processor Core
Quad-core (4 Core)
GPS
Yes
Finger Print Reader
Yes
Front Camera
Yes
AI-powered
Yes
Item
Tablet
HD Resolution
2800 x 1752
Megapixels - Main Camera
13 Megapixel
Family Code
Galaxy Tab S10+
Battery Life
16 Hours

Description

Galaxy Tab S10+ 12+512GB WiFi Moonstone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.