Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab S10 FE+ Blue

  • Mfr # SM-X620NLBEXAR

  • Zoro # G416382971


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
90Hz
HD Resolution
2880 x 1800
Screen Size
13.1
Internal Memory Size
256 GB
Megapixels - Main Camera
13 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-X620NLBEXAR
Zoro #
G416382971
UPC #
887276992495
Country of Origin
Viet Nam

Dimensions

Screen Size
13.1
Internal Memory Size
256 GB

Details

Screen Refresh Rate
90Hz
HD Resolution
2880 x 1800
Megapixels - Main Camera
13 Megapixel
Battery Life
21 Hours

Description

Tab S10 FE+ Blue 256GB 12GB 13.1 Wi-FI 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.