Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab S10 FE Silver

  • Mfr # SM-X520NZSAXAR

  • Zoro # G316382972


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Megapixels - Main Camera
13 Megapixel
Internal Memory Size
128 GB
Screen Size
10.9
Screen Refresh Rate
90Hz
Battery Life
20 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-X520NZSAXAR
Zoro #
G316382972
UPC #
887276992327
Country of Origin
Viet Nam

Dimensions

Internal Memory Size
128 GB
Screen Size
10.9

Details

Megapixels - Main Camera
13 Megapixel
Screen Refresh Rate
90Hz
Battery Life
20 Hours

Description

Tab S10 FE Silver 128GB 8GB 10.9 Wi-FI 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.