Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab S10 FE Silver

  • Mfr # SM-X520NZSEXAR

  • Zoro # G216382959


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Megapixels - Main Camera
13 Megapixel
Screen Size
10.9
HD Resolution
2304 x 1440
Screen Refresh Rate
90Hz
Internal Memory Size
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-X520NZSEXAR
Zoro #
G216382959
UPC #
887276992303
Country of Origin
Viet Nam

Dimensions

Screen Size
10.9
Internal Memory Size
256 GB

Details

Megapixels - Main Camera
13 Megapixel
HD Resolution
2304 x 1440
Screen Refresh Rate
90Hz
Battery Life
20 Hours

Description

Tab S10 FE Silver 256GB 12GB 10.9 Wi-FI 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.