Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab S10 FE+ Silver

  • Mfr # SM-X620NZSAXAR

  • Zoro # G216382966


product price: $924.99
/ea
Free Shipping & Returns

Key Features

HD Resolution
2880 x 1800
Battery Life
21 Hours
Screen Refresh Rate
90Hz
Internal Memory Size
128 GB
Screen Size
13.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-X620NZSAXAR
Zoro #
G216382966
UPC #
887276992532
Country of Origin
Viet Nam

Dimensions

Internal Memory Size
128 GB
Screen Size
13.1

Details

HD Resolution
2880 x 1800
Battery Life
21 Hours
Screen Refresh Rate
90Hz
Megapixels - Main Camera
13 Megapixel

Description

Tab S10 FE+ Silver 128GB 8GB 13.1 Wi-FI 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.