Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAB S10+ & S9+ & S9 FE+ BOOK COVER KEYBOARD - BLACK AI KEY

  • Mfr # EF-DX825UBEGUJ

  • Zoro # G515665579


product price: $185.99
/ea
Sold in multiples of 5 for $929.95
Free Shipping & Returns

Key Features

Color
Black
Depth
0.6"
Width
11.3"
Compatibility
Samsung Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Height
7.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-DX825UBEGUJ
Zoro #
G515665579
UPC #
887276897653
Country of Origin
Viet Nam

Dimensions

Depth
0.6"
Width
11.3"
Height
7.6"

Details

Color
Black
Item
Keyboard/Cover Case
Compatibility
Samsung Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Tablet Model Compatibility
Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Style
Book Fold
Case Features
Flexible, Magnetic Connection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.