TAB S10+ & S9+ & S9 FE+ BOOK COVER KEYBOARD SLIM - BLACK AI KEY

  • Mfr # EF-DX820UBEGUJ

  • Zoro # G515839239


product price:  $109.99
/ea
Sold in multiples of 5 for $549.95
Free Shipping & Returns

Key Features

Style
Book Fold
Compatible With
Samsung - Galaxy Tab S10+ , Galaxy Tab S9+ , Galaxy Tab S9 FE+ , s pen
Tablet Model Compatibility
Galaxy Tab S9 FE+, Galaxy Tab S9+, Galaxy Tab S10+
Color
Black
Height
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF-DX820UBEGUJ
Zoro #
G515839239
UPC #
887276897691
Country of Origin
Viet Nam

Dimensions

Height
7.4 in
Depth
0.6 in
Width
11.3 in

Details

Style
Book Fold
Compatible With
Samsung - Galaxy Tab S10+ , Galaxy Tab S9+ , Galaxy Tab S9 FE+ , s pen
Tablet Model Compatibility
Galaxy Tab S9 FE+, Galaxy Tab S9+, Galaxy Tab S10+
Color
Black
Case Features
Lightweight, Magnetic
Item
Keyboard/Cover Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.