
Tab S10 S9 Ultra Cover Black
Mfr # EFBX910PBEGUJ
Zoro # G115232010
product price: $78.55
/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Height
0.5 in
Depth
12.8 in
Tablet Model Compatibility
Galaxy Tab S9 Ultra, Galaxy Tab S10 Ultra
Style
Book Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFBX910PBEGUJ
Zoro #
G115232010
UPC #
887276780290
Country of Origin
Viet Nam
Dimensions
Width
8.5 in
Height
0.5 in
Depth
12.8 in
Details
Item
Carrying Case
Tablet Model Compatibility
Galaxy Tab S9 Ultra, Galaxy Tab S10 Ultra
Style
Book Fold
Durability
Wear Resistant, Tear Resistant
Compatibility
Samsung - Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra
Case Features
Automatic Wake-up/Sleep Function, Landscape/Portrait Viewable, Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.