
Tab S10 S9 Ultra Cover Black
Mfr # EFDX920UBEGUJ
Zoro # G715231987
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Width
12.8"
Height
8.3"
Tablet Model Compatibility
Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra
Compatibility
Samsung - Galaxy Tab S9 Ultra, Galaxy Tab S10 Ultra, S Pen
Case Features
Lightweight, Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFDX920UBEGUJ
Zoro #
G715231987
UPC #
887276897608
Country of Origin
Viet Nam
Dimensions
Width
12.8"
Height
8.3"
Depth
0.6"
Details
Item
Keyboard/Cover Case
Tablet Model Compatibility
Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra
Compatibility
Samsung - Galaxy Tab S9 Ultra, Galaxy Tab S10 Ultra, S Pen
Case Features
Lightweight, Magnetic
Style
Book Fold
Color
Black
Description
Tab S10 Ultra S9 Ultra Book Cover Keyboard Slim Black AI Key
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.