
TAB S10 ULTRA & S9 ULTRA BOOK COVER KEYBOARD SLIM - BLACK AI KEY (Discontinued)
- Mfr # EF-DX920UBEGUJ
- Zoro # G015665574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF-DX920UBEGUJ
Zoro #
G015665574
UPC #
887276897608
Country of Origin
Viet Nam
Dimensions
Height
8.3"
Width
12.8"
Depth
0.6"
Details
Compatibility
Samsung - Galaxy Tab S9 Ultra, Galaxy Tab S10 Ultra, S Pen
Item
Keyboard/Cover Case
Case Features
Lightweight, Magnetic
Color
Black
Tablet Model Compatibility
Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra
Style
Book Fold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.