TAB S10 ULTRA & S9 ULTRA SMART BOOK COVER - BLACK

  • Mfr # EF-BX910PBEGUJ

  • Zoro # G315721093


product price: $80.79
/ea
Sold in multiples of 5 for $403.95
Free Shipping & Returns

Key Features

Height
0.5"
Durability
Tear Resistant, Wear Resistant
Color
Black
Depth
12.8"
Compatibility
Samsung - Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF-BX910PBEGUJ
Zoro #
G315721093
UPC #
887276780290
Country of Origin
China

Dimensions

Height
0.5"
Depth
12.8"
Width
8.5"

Details

Durability
Tear Resistant, Wear Resistant
Color
Black
Compatibility
Samsung - Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra
Case Features
Landscape/Portrait Viewable, Magnetic, Automatic Wake-up/Sleep Function
Item
Carrying Case
Style
Book Fold
Tablet Model Compatibility
Galaxy Tab S10 Ultra, Galaxy Tab S9 Ultra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.