
Tab S10+S9+S9 FE+ Cover Blck
Mfr # EFBX810PWEGUJ
Zoro # G715232007
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Width
7.6"
Height
11.3"
Depth
0.5"
Compatibility
Samsung - Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Durability
Tear Resistant, Wear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFBX810PWEGUJ
Zoro #
G715232007
UPC #
887276780221
Country of Origin
Viet Nam
Dimensions
Width
7.6"
Height
11.3"
Depth
0.5"
Details
Item
Carrying Case
Compatibility
Samsung - Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Durability
Tear Resistant, Wear Resistant
Style
Book Fold
Tablet Model Compatibility
Galaxy Tab S9+, Galaxy Tab S10+, Galaxy Tab S9 FE+
Case Features
Landscape/Portrait Viewable, Automatic Wake-up/Sleep Function, Magnetic
Color
White
Description
Tab S10+ S9+ S9 FE+ Smart Book Cover Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.