
Tab S10+S9+S9 FE+ Cover Blck
Mfr # EFDX820UBEGUJ
Zoro # G015231953
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Width
11.3 in
Height
7.4 in
Color
Black
Depth
0.6 in
Case Features
Magnetic, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFDX820UBEGUJ
Zoro #
G015231953
UPC #
887276897691
Country of Origin
Viet Nam
Dimensions
Width
11.3 in
Height
7.4 in
Depth
0.6 in
Details
Item
Keyboard/Cover Case
Color
Black
Case Features
Magnetic, Lightweight
Style
Book Fold
Tablet Model Compatibility
Galaxy Tab S9+, Galaxy Tab S9 FE+, Galaxy Tab S10+
Compatibility
Samsung - Galaxy Tab S10+ , Galaxy Tab S9+ , Galaxy Tab S9 FE+ , s pen
Description
Tab S10+ S9+ S9 FE+ Book Cover Keyboard Slim Black AI Key
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.