
Tab S10+S9+S9 FE+ Cover Blck
Mfr # EFDX825UBEGUJ
Zoro # G915231961
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Width
11.3"
Height
7.6"
Case Features
Flexible, Magnetic Connection
Compatibility
Samsung Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Style
Book Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFDX825UBEGUJ
Zoro #
G915231961
UPC #
887276897653
Country of Origin
Viet Nam
Dimensions
Width
11.3"
Height
7.6"
Depth
0.6"
Details
Item
Keyboard/Cover Case
Case Features
Flexible, Magnetic Connection
Compatibility
Samsung Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Style
Book Fold
Tablet Model Compatibility
Galaxy Tab S10+, Galaxy Tab S9+, Galaxy Tab S9 FE+
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.