TAB S9+ NOTEPAPER SCREEN - WHITE
Mfr # EF-ZX812PWEGUJ
Zoro # G016471075
product price: $38.85
/eaKey Features
Widescreen
Yes
Aspect Ratio
16:10
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab S9+
Device Supported
Tablet
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF-ZX812PWEGUJ
Zoro #
G016471075
UPC #
887277000000
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
12.4"
Thickness
200 mil
Details
Widescreen
Yes
Aspect Ratio
16:10
Cell Phone/Tablet/Smart Watch Model Compatibility
Galaxy Tab S9+
Device Supported
Tablet
Color
White
Anti-glare
Yes
Compatibility
Samsung - Galaxy Tab S9+
Item
Screen Protector
Display Screen Type
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.