Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TabS9S9 FE Book Cvr slm Blck

  • Mfr # EF-DX720UBEGUJ

  • Zoro # G716451292


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.7"
Compatibility
Samsung - Galaxy Tab S9/S9 5G/ S9 FE/ S9 FE 5G, S-Pen
Style
Book Fold
Depth
0.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-DX720UBEGUJ
Zoro #
G716451292
UPC #
887276897776
Country of Origin
Viet Nam

Dimensions

Height
6.7"
Depth
0.6"
Width
10.1"

Details

Item
Keyboard/Cover Case
Color
Black
Compatibility
Samsung - Galaxy Tab S9/S9 5G/ S9 FE/ S9 FE 5G, S-Pen
Style
Book Fold
Tablet Model Compatibility
Galaxy Tab S9, Galaxy Tab S9 FE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.