
The Freestyle 2nd gen
Mfr # SPLFF3CLAXXZA
Zoro # G812467173
product price: $752.99
/ea
Free Shipping & Returns
Key Features
Width
6.8"
Depth
4"
Height
3.7"
Lamp Type
LED
Bluetooth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPLFF3CLAXXZA
Zoro #
G812467173
UPC #
887276751351
Country of Origin
China
Dimensions
Width
6.8"
Depth
4"
Height
3.7"
Details
Item
DLP Projector
Lamp Type
LED
Bluetooth
Yes
USB
Yes
HDMI
Yes
Number of Lamps
1
Output Scan Format
1080p
Normal Mode Lamp Life
30000 Hour
Video Signal Standard
HDTV
Standard Mode Brightness
230 lm
Contrast Ratio
100,000:1
Projection Method
Front, Ceiling
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.