Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VESA WALL MOUNT 76-INCH+

  • Mfr # WMN8000SXT/ZA

  • Zoro # G215878088


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Depth
3.90 in
Device Supported
Flat Panel Display, TV, Curved Screen Display, LCD TV
Mounting
Wall Mountable
Width
30 in
Maximum Screen Size Supported
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN8000SXT/ZA
Zoro #
G215878088
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3.90 in
Width
30 in
Maximum Screen Size Supported
76 in
Height
22.80 in

Details

Device Supported
Flat Panel Display, TV, Curved Screen Display, LCD TV
Mounting
Wall Mountable
Item
Mounting Bracket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.