Zoro Homepage
This item is Discontinued.
Samsung Wall Mount, Aluminum/Steel SBP-300WM

Wall Mount, Aluminum/Steel (Discontinued)

  • Mfr # SBP-300WM
  • Zoro # G8720467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBP-300WM
Zoro #
G8720467
UPC #
-
Country of Origin
China

Dimensions

Width
4-13/32"
Depth
10-57/64"
Height
7-13/64"

Details

Item
Wall Mount
Material
Aluminum/Steel
For Use With
PTZ Cameras

Description

Wall Mount, Material Aluminum/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.