Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Wall Mount Base, Aluminum/Steel SBP-300B

Wall Mount Base, Aluminum/Steel (Discontinued)

  • Mfr # SBP-300B
  • Zoro # G8720433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBP-300B
Zoro #
G8720433
UPC #
-
Country of Origin
China

Dimensions

Width
4-23/32"
Depth
1-3/8"
Height
7-33/64"

Details

Item
Wall Mount Base
Material
Aluminum/Steel
For Use With
PTZ Cameras

Description

Wall Mount Base, Material Aluminum/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.