Zoro Homepage
This item is Discontinued.
Samsung Wall Mount For Qled 65In WMN-M12EB/ZA

Wall Mount For Qled 65In (Discontinued)

  • Mfr # WMN-M12EB/ZA
  • Zoro # G5766200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN-M12EB/ZA
Zoro #
G5766200
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.6"
Width
20.5"
Depth
11"

Details

Product Type
Wall Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.