Shop SAMSUNG
See all product information
Create Account
Weather-Resistant Outdoor Full-Motion TV Wall Mount for 65-in. & 75-in. Terrace Displays
Mfr # WMN4277TT
Zoro # G811590827
product price:Â
$
19.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
0.96 in
Width
17.40 in
Material
Stainless Steel, Galvanized Steel
Maximum Screen Size Supported
75 in
Device Supported
Smart TV, LED Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMN4277TT
- Zoro #
- G811590827
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Wall Mount
- Material
- Stainless Steel, Galvanized Steel
- Device Supported
- Smart TV, LED Display
- Durability
- Corrosion Proof, Weather Resistant
- Mounting Pattern
- 400 x 300, 400 x 400
- Mount Pattern
- Universal
- Features
- Sturdy, Tilt
- Mount Profile
- Low Profile
- VESA Mount Compatible
- Yes
Description
The Terrace outdoor TV wall mount holds up strong and sturdy even in outside environments. This wall mount is designed for the 65-In and 75-In. The Terrace TVs. Built for the outdoors, this wall mount is weather-resistant and provides maximum entertainment