Zoro Homepage

11-1/2" W, Dispenser, Lever Roll, Black

  • Mfr # T850TBK

  • Zoro # G4431449


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Lever
Paper Towel Type
Perforated Roll
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T850TBK
Zoro #
G4431449
UPC #
-
Country of Origin
China

Dimensions

Dispenser Depth
11.2 in
Dispenser Height
13.5 in

Details

Item
Dispenser,Lever Roll,11-1/2" W,Black
Dispenser Operation
Lever
Paper Towel Type
Perforated Roll
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
(1) Roll
Material
Plastic
Hands Free
Yes
Category Type
Paper Towel Roll Dispenser
Finish
Stainless Steel
Dispenser Color
Black Pearl

Description

Paper Towel Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.