Zoro Homepage

12-2/5Wx9-1/2Lx14-3/5H,

  • Mfr # SJMR3600TBKCT

  • Zoro # G501859487


product price: $262.99
/pk 6, $43.83/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Color
Black
Dispenser Depth
1.97 in
Dispenser Height
2.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMR3600TBKCT
Zoro #
G501859487
UPC #
-
Country of Origin
China

Dimensions

Dispenser Depth
1.97 in
Dispenser Height
2.06 in
Height
12.8"
Dispenser Width
7.88 in
Width
12.2"
Depth
5.7"
For Max. Roll Dia.
5.5 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Color
Black
Features
Ergonomic; Hygienic; Translucent; Compact; Contemporary Style; Durable; Break Resistant; Anti-bacterial
Type
Tissue Dispenser
Material
Plastic
Capacity
2 x Roll
Dispenser Material
Plastic
Toilet Roll Type
Standard
Roll Capacity
Double Roll
Product Series
Versatwin

Description

Dual-roll tissue dispenser features the Infinity System to offer a more ergonomic way to transfer to the second roll with a gentle, gravity-assisted return mechanism. Easy-to-access tissue provides hygienic tissue delivery. Improved brake design ensures less tissue waste for cost-efficient use. Translucent cover makes it easier to view paper levels to reduce maintenance times. Contoured cover won't hold cigarettes to prevent unsightly burns. Tissue dispenser holds two 4-1/2" to 5-1/2" rolls (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.