Zoro Homepage

2-Roll, 7-1/2x7x12-3/4,

  • Mfr # SJMR3500TBK

  • Zoro # G701859324


product price: $45.19
/ea

Key Features

Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Color
Black
Capacity
2 x Roll
Height
12.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMR3500TBK
Zoro #
G701859324
UPC #
759376105474
Country of Origin
United States

Dimensions

Height
12.8"
Width
7.5"
Depth
7"
Dispenser Width
4 in
Dispenser Height
3.38 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Color
Black
Capacity
2 x Roll
Type
Tissue Dispenser
Toilet Roll Type
Standard
Roll Capacity
Double Roll

Description

Duett Standard Bath Tissue Dispenser eliminates waste by protecting a visible fresh roll until the first roll is completely used. Compact design makes it easy to fit in any size washroom. Tissue dispenser accommodates two standard bath tissue rolls with a minimum core diameter of 1-5/8" (40mm) and a roll size of 4-1/2" to 5-1/2" (114 to 140mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.