Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STK1006PRL
Zoro #
G5233518
UPC #
759376202760
Country of Origin
China
Dimensions
Overall Width
8 in
Overall Depth
4 in
Overall Height
1 7/8 in
Details
Item
Accessory Lid for Knife Station
Material
Plastic
Number of Slots
(6) Knife/(1) Sharpening
Dishwasher Safe
Yes
Color
Purple
For Use With
Mfr. No. STK1006
Standards
NSF approved
Features
Quickly Identifies Knives That are Used to Prepare Allergen Free Meals
Description
Accessory Lid for Knife Station, Number of Slots (6) Knife/(1) Sharpening, Dishwasher Safe Yes, Purple, For Use With Mfr. No. STK1006, Overall Width 8 in, Overall Depth 4 in, Overall Height 1 7/8 in, Material Plastic, Features Quickly Identifies Knives That are Used to Prepare Allergen Free Meals, Standards NSF approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.