BOARD, CUTTING 1/2", TANF/ GRIDDLE RAIL FMP# 280 for San Jamar - Part# 280-2244 (SJ)

  • Mfr # 280-2244 (SJ)

  • Zoro # G003553838


product price:  $71.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280-2244 (SJ)
Zoro #
G003553838
UPC #
-
Country of Origin
Unknown

Description

TUFF-CUT HIGH TEMPERATURE CUTTING BOARD FOR UNIVERSAL;GRIDDLE RAIL BY SAN JAMAR(R) MAXIMUM TEMPERATURE RATING;350°F, COLOR: TAN, D/W SAFE: Y, LENGTH: 35 1/2", LENGTH:;902MM, MATERIAL: WOODRESIN IMPREGENATED WOOD FIBERS, NSF;CERTIFIED: Y, TEMP RANGE: 177CMAXIMUM, TEMP RANGE:;350FMAXIMUM, THICKNESS: 1/2", THICKNESS: 13MM, PRODUCT;TYPE: CAN HOLD HOT POTS, FRYER BASKETS, ANDSKILLETS WHILE;COOLING, PRODUCT TYPE: DENSE SURFACE HELPS PROTECT KNIVES;FROM DULLING, PRODUCT TYPE: IDEAL F/ PREP SURFACES OR UNDER;HEAT LAMPS AND F/EQUIPMENT APPLICATIONS, SUCH AS STEAM;TABLES, GRIDDLE STANDS, PRODUCT TYPE: STAIN RESISTANT,;WEIGHT: 5.175LB, WIDTH: 6 1/4", WIDTH: 158MM,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.