
Board, Cutting (3/4", White)
Mfr # 280-2243 (SJ)
Zoro # G002352845
product price: $53.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-2243 (SJ)
Zoro #
G002352845
UPC #
-
Country of Origin
Unknown
Description
Cutting Board Used With Griddle Rail, Maximum Temperature ;Rating 165°F;Color: White;Length: 35-1/2In, 902 Mm;Material(S): Polyethylene Usda Approved Material;Nsf Certified: Yes;Temp Range: 74 C Maximum, 165 F Maximum;Thickness: 3/4In, 19 Mm;Type: Material Is Odorless, Tasteless, Non-Absorbent,;And Won'T Chip Or Crack;Non-Skid Surface Protects Against Slippage And;Hides Knife Marks;Weight: 5.507 Lb;Width: 6-1/4In, 158 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.