
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJCBG912WH
Zoro #
G702213491
UPC #
-
Country of Origin
United States
Description
Saf-T-Grip® Cutting Board By San Jamar® 9" X 12", White;Color: White;Depth: 3/8", 10 Mm;Length: 12", 305 Mm;Material(S): Co-Polymer;Nsf Certified: Yes;Type: Saf-T-Grip W/ Safety Hook;Weight: 1.325 Lb;Width: 9", 229 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.