Bulk Dispenser, 16-37/64" H, 8-59/64" W
Mfr # MODBFD
Zoro # G6533797
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Foodservice Dispenser Mounting
Countertop
Depth
12-1/16"
Material
ABS
Color
Black
Product Type
Condiment Organizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MODBFD
Zoro #
G6533797
UPC #
-
Country of Origin
China
Dimensions
Depth
12-1/16"
Overall Height
16 5/8 in
Overall Depth
12 in
Overall Width
8 7/8 in
Details
Foodservice Dispenser Mounting
Countertop
Item
FIFO Condiment Organizer
Material
ABS
Color
Black
Product Type
Condiment Organizer
Number of Compartments
2
Handle
No
Lid Included
Yes
Card/Signholder
No
NSF Certified
Yes
Description
FIFO Condiment Organizer, Material ABS, Overall Depth 12 in, Number of Compartments 2, Overall Height 16 5/8 in, Overall Width 8 7/8 in, Color Black, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.