Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butchers Twine, Cotton Twisted, 1625 ft. L

  • Mfr # BT30GR

  • Zoro # G4499521


product price: $36.89
/ea

Key Features

Rope Sub-Category
Twine
Rope Item
Butchers Twine
Rope Dia.
5/64 in
Rope Material
Cotton
Rope Length
1,625 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30GR
Zoro #
G4499521
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
5/64 in
Rope Length
1,625 ft
Length
1625 ft.
Rope Diameter
5/64 in
Length (In.)
19500 in
Diameter
5/64 in
Overall Length
1,625 ft

Details

Rope Sub-Category
Twine
Rope Item
Butchers Twine
Rope Material
Cotton
Working Load Limit
65 lb
Rope Construction
Twisted
Rope Type
Static
Item
Butchers Twine
Color
White
Tensile Strength
38 lb
Rope Application
Butchers Twine
Package Type
Cone
Rope Format
Spool
Core Strand Count
0
Lifting Capability
Not for Lifting
Product Type
Twine
Core Type
Hollow Core
End Type
Plain
Core Material
Cotton
Spliceability
Not Spliceable
Breaking Strength
38 lbf
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rot/Mildew-Resistant
Weight
2.6 lb

Description

Twine, Rope Type Static, Breaking Strength 38 lbf, Working Load Limit 65 lb, Rope Construction Twisted, Diameter 5/64 in, Overall Length 1,625 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count Not Applicable, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.