C-Fold/Multifold, Chrome
Mfr # T1900XC
Zoro # G2325808
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Color
Chrome
Automatic/Manual
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1900XC
Zoro #
G2325808
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
C-Fold/Multifold,Chrome
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Color
Chrome
Automatic/Manual
Manual
Material
Stainless Steel
Hands Free
Yes
Category Type
Folded Paper Towel Dispenser
Dispenser Color
Chrome
Description
Paper Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.