Zoro Homepage

Chemical Resistant Gloves, Nitrile, 1 PR, Green

  • Mfr # 19NU-S

  • Zoro # G2328343


product price: $25.69
/pr

Key Features

Color
Green
Disposable Glove Material
Nitrile
Glove Materials
Nitrile
Glove Length
13 in
Size- Alpha
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19NU-S
Zoro #
G2328343
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
S
Glove Length
13 in
Size- Alpha
S

Details

Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile
Glove Materials
Nitrile

Description

Disposable Gloves, Size- Alpha S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.