Shop SAN JAMAR
See all product information
Create Account
Chemical Resistant Gloves, PVC, 12 PK, Black
- Mfr # 884
- Zoro # G2328599
product price:Â
$
118.99
/pk 12, $9.92/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Size
Universal
Disposable Glove Material
Polyvinyl Chloride
Glove Materials
PVC
Glove Length
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 884
- Zoro #
- G2328599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- Universal
- Glove Length
- 14"
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
- Disposable Glove Material
- Polyvinyl Chloride
- Glove Materials
- PVC
- Application
- For Cleaning and Degreasing with Soaps and Detergents
Description
Disposable Gloves, Package Quantity 12