Shop SAN JAMAR
See all product information
Create Account
Classic Lever Paper Towel Dispenser, Black Pearl
- Mfr # T1100TBK
- Zoro # G823372978
product price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1100TBK
- Zoro #
- G823372978
- UPC #
- 759376134900
- Country of Origin
- United States
Details
- Color
- Black
- Item
- Dispenser
- Dispenser Material
- Plastic
Description
The San Jamar hard wound paper towel dispenser is the perfect combination of durability, functionality, and sleek design. Built to hold 8 in x 800 ft hard wound paper towel rolls, this dispenser is ideal for high-traffic areas like restrooms, kitchens, and commercial spaces. Featuring a robust and impact-resistant construction, it ensures long lasting performance in demanding environments. The dispenser is designed for easy loading and smooth, single-sheet dispensing, helping to reduce waste and maintain cleanliness. Its compact, modern design complements any décor while keeping maintenance simple and efficient.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.