Shop SAN JAMAR
See all product information
Create Account
Classic Twin Jumbo Roll Toilet Paper Dispenser (9 in Double Roll)
- Mfr # R4000TBK
- Zoro # G123372982
product price:Â
$
69.75
/ea
Key Features
Mounting
Wall mounted
Core Dia.
3.25"
Dispenser Material
High impact plastic
For Use With
Jumbo Roll Toilet Paper
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4000TBK
- Zoro #
- G123372982
- UPC #
- 759376128800
- Country of Origin
- Mexico
- Mounting
- Wall mounted
- Item
- Dispenser
- Dispenser Material
- High impact plastic
- For Use With
- Jumbo Roll Toilet Paper
- Color
- Black
Description
Designed to ensure a healthy and clean environment, the San Jamar Jumbo Roll Universal Dispenser provides an efficient solution for reducing labour costs. This dispenser stands out because of its large capacity, and is ideal for preventing restroom run-outs in high-traffic retail, educational and foodservice establishments. Its sliding panel makes it possible to optimize the value of every roll by limiting access to the reserve roll until the first one is depleted, helping to reduce waste. By minimizing roll changes, it promotes a more productive work environment.