Zoro Homepage

Condiment Center, 8 3/4x8 1/2

  • Mfr # P9715

  • Zoro # G5527216


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Type
Countertop
Material
Stainless Steel
Includes
(5) 2-1/2 qt Containers, 1 Box System, 5 Pumps
Color
Silver
Overall Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9715
Zoro #
G5527216
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
Overall Depth
24 1/4 in
Overall Height
8 3/4 in

Details

Item
Condiment Center
Type
Countertop
Material
Stainless Steel
Includes
(5) 2-1/2 qt Containers, 1 Box System, 5 Pumps
Color
Silver
Product Type
Condiment Bar
Lid Included
No
Card/Signholder
No
NSF Certified
No
Handle
No

Description

Condiment Center, Material Stainless Steel, Overall Depth 7 7/8 in, Number of Compartments 5, Overall Height 12 1/2 in, Overall Width 24 in, Color Silver, Handle No, Includes Jars with Ultra Pumps, Product Type Condiment Bar, Capacity 2.5 qt, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.