Zoro Homepage

Condiment Pump, Chrome

  • Mfr # P4000

  • Zoro # G1695836


product price: $224.99
/ea
Sold in multiples of 24 for $5,399.76
Free Shipping & Returns

Key Features

Type
In Counter, Countertop, For Frontline Systems
Material
Plastic
Color
Silver
For Use With
Condiments, Sauces and Dressings with Particulates
Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4000
Zoro #
G1695836
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
9 in
Depth (In.)
13 in
Height (In.)
2 3/4 in

Details

Item
Condiment Pump
Type
In Counter, Countertop, For Frontline Systems
Material
Plastic
Color
Silver
For Use With
Condiments, Sauces and Dressings with Particulates
Holds
10 lb Can
NSF Certified
Yes

Description

Condiment Pump, Overall Height 2 3/4 in, Overall Width 9 in, Color Silver, For Use With Condiments, Sauces and Dressings with Particulates, Includes 1 oz Pump, Product Type Pump, Material Plastic, Overall Depth 13 in, Number of Compartments Not Applicable, NSF Certified Yes, Top Diameter Not Applicable, Capacity 3.64 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.