Condiment Tray Insert, 3 Pint, PK6
Mfr # BD103
Zoro # G2145963
product price: $53.39
/pk 6, $8.90/eaKey Features
Capacity
3 pt
Material
High-Impact Plastic
Color
Blue
Height
4 1/2 in
Width
2 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD103
Zoro #
G2145963
UPC #
-
Country of Origin
China
Dimensions
Height
4 1/2 in
Width
2 7/8 in
Depth
5 3/4 in
Overall Height
4 1/2 in
Overall Width
2 7/8 in
Details
Item
Condiment Tray Insert
Capacity
3 pt
Material
High-Impact Plastic
Color
Blue
For Use With
6ADK2, 6ADK3, 6ADK4, 6ADK5
NSF Certified
Yes
Product Type
Deep Tray
Description
Condiment Tray Insert, Product Type Deep Tray, Capacity 3 pt, Color Blue, Depth 5 3/4 in, For Use With 6ADK2, 6ADK3, 6ADK4, 6ADK5, Material High-Impact Plastic, Overall Height 4 1/2 in, Overall Width 2 7/8 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.