
Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7
Mfr # SAN T1720TBK
Zoro # G4057460
product price:Ā $42.99
/eaKey Features
Dispenser Operation
Tear-Off
Paper Towel Type
Singlefold
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
One Stack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAN T1720TBK
Zoro #
G4057460
UPC #
759376185469
Country of Origin
Mexico
Dimensions
Width
11 in
Depth
4.38"
Height
7"
Dispenser Depth
4.38 in
Dispenser Height
18.375 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Singlefold
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
One Stack
Capacity
One Stack
Type
Folded Towel Dispenser
For Use With
Multifold; C-Fold; Singlefold Towels
Dispenser Color
Black Pearl
Description
San JamarĀ® Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11 x 4 3/8 x 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.