Countertop Towel, Black
Mfr # T1720TBK
Zoro # G2326261
product price: $27.35
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold, Single Fold
Dispenser Material
Plastic
Color
Black Pearl
Automatic/Manual
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1720TBK
Zoro #
G2326261
UPC #
-
Country of Origin
China
Details
Item
Countertop Towel,Black
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold, Single Fold
Dispenser Material
Plastic
Color
Black Pearl
Automatic/Manual
Manual
Category Type
Table Top Dispenser
Material
Plastic
Dispenser Color
Black Pearl
Description
Paper Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.