Zoro Homepage

Cut Resistant Gloves, Cut Level 4 , Uncoated , XL

  • Mfr # DFG1000-XL

  • Zoro # G5424657


product price: $28.89
/ea

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFG1000-XL
Zoro #
G5424657
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
10 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Cut Resistant
Yes
Glove Cut
Gunn
Standards
21CFR, 170-199
Abrasion Resistant
No
Thumb Style
Straight
Glove Hand Style
Ambidextrous
Puncture Resistant
No
Finger Material
Spectra(R)
Application
Food Handling Or Butchering
Palm Material
Spectra(R)
Suggested Use Environment
Dry
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Knit Glove, ANSI/ISEA Abrasion Level Not Rated, Standards 21CFR, 170-199, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.