Zoro Homepage

Cut Resistant Gloves, Cut Level A7 , Uncoated , L

  • Mfr # SG10-PR-L

  • Zoro # G2326578


product price: $43.99
/ea

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG10-PR-L
Zoro #
G2326578
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Purple

Description

Glove,Cut-Resistant,Dyneema,Lvl 5,Prpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.