Cut Resistant Gloves, Cut Level A7 , Uncoated , L
Mfr # SG10-RD-L
Zoro # G2326681
product price: $41.79
/eaKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG10-RD-L
Zoro #
G2326681
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
L
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
Red
Description
Glove,Cut-Resistant,Dyneema,Lvl 5,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.